Shop All Fuel Filters
Bosch
Diesel Fuel Filter, N6172
Mfr # N6172
Zoro # G9669960
product price: $22.89
/ea
Not eligible for select promotions
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Diesel
- Mounting Style In-Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # N6172
- Zoro # G9669960
- UPC # 3165141044799
- Country of Origin Unknown
- Category Fuel Filters
Details
Promotion Restriction | Not eligible for promotion |
Fuel Type | Diesel |
Mounting Style | In-Line |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LIFT Mechanics Creeper, 350 lb. Capacity (C-1004)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- LIQUI MOLY Pro-Line Turbocharger Additive, 0.02 kg, 22074 (22074)
- RACE SPORT 09-14 Ford F150 Led Taillight Bezel W/ Brake/Running Lights (Black) Pr (RS-B0913FORD1-TLB)
- BOSCH FUEL FILTER (77009WS)
- BOSCH FUEL FILTER (77052WS)
- BOSCH Diesel Fuel Filter, 74001 (74001)
- BOSCH FUEL FILTER (77010WS)
- BOSCH Fuel Filter, 78014WS (78014WS)
- BOSCH FUEL FILTER (F5921)
- BALDWIN FILTERS Fuel Filter, 6-1/32 x 3-3/8 x 6-1/32 In (BF7904-D)
- Bosch Fuel Filters