Shop All Rotary Tool Accessories
This Product is Discontinued
Bosch
Die, 1-1/4in L, Internal Threading (Discontinued)
Mfr # 21246
Zoro # G0462911
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Application Internal Threading
- Dia. (In.) 1-1/4
- Die Shape Hex
- Overall Length (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 21246
- Zoro # G0462911
- UPC # 045325212462
- Country of Origin China
- Category Rotary Tool Accessories
Dimensions
Dia. (In.) | 1-1/4 |
Overall Length (In.) | 1-1/4 |
Overall Width | 1" |
Die Thread Size | M12x1.25 |
Thread Size | M12x1.25 |
Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Application | Internal Threading |
Die Shape | Hex |
Die Material | High Speed Steel |
Construction | High Carbon Steel |
Function | Ideal for Cutting Internal Threads |
Features | Each Die's Size and Starting Side are Permanently Etched on the Tool for Quick and Easy Reference |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
For Tool Type | Die Stocks |
Thread Standard | Metric Fine |
Integrated Handle | No Handle |
Thread Pitch | 1.25mm |
Die Type | Solid |
Thread Type | Metric |
Material - Machining | High Speed Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size M12x1.25, Metric Fine, Solid, Die Material High Speed Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.25mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.