Shop All Hole Saw Kits
Bosch
Diamond HS Set, 7 Pcs
Mfr # HDG7
Zoro # G0777896
product price: $183.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Mandrel; (1) Auto Start Pilot Bit; Hole Saws: (1) 5/8", (1) 1", (1) 1-3/8", (1) 2", (1) 2-1/4"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HDG7
- Zoro # G0777896
- UPC # 346392371
- Country of Origin Taiwan, Province of China
- Category Hole Saw Kits
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Mandrel; (1) Auto Start Pilot Bit; Hole Saws: (1) 5/8", (1) 1", (1) 1-3/8", (1) 2", (1) 2-1/4" |
Item | Diamond HS 7pc Set |
Impact Rated | No |
Description
Diamond HS 7pc Set, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-16 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 3/4"-16 (DWT54847)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 13/16" (OE 13/16)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Mini QuickRelease ratchet fine tooth WA.4.5 ° L.90 mm (11111050)
- ZORO SELECT Lock Screw (LSTW2)
- BOSCH Hole Saw, Bi-Metal, Teeth per Inch 5, PK15 (HBT15M)
- BOSCH Diamond HS Mini Set, 3 Pcs (HDGM)
- BOSCH Hole Punch Kit (4383)
- BOSCH Hole Saw, 1/4" Hex, Teeth per Inch 5, PK12 (HBT12EL)
- BOSCH Diamond HS Set, 11 Pcs (HDG11)
- XTREME BLU-MOL Handyman Bi-Metal Hole Saw Kit, 7 pcs. (D9595)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-3/4" (MHSELE01)
- Bosch Hole Saws & Cutters