Shop All Hole Saw Kits
Bosch
Diamond HS Set, 11 Pcs
Mfr # HDG11
Zoro # G0606685
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tooth Material Diamond Grit
- Number of Pieces 11
- Includes (1) 1 3/8 in Hole Saw, (1) 1 in Hole Saw, (1) 1/4 in Hole Saw, (1) 2 1/2 in Hole Saw, (1) 2 1/4 in Hole Saw, (1) 2 in Hole Saw, (1) 3/8 in Hole Saw, (1) 5/16 in Hole Saw, (1) 5/8 in Hole Saw, (1) AutoStart(TM) Pilot Bit, (1) Mandrel
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HDG11
- Zoro # G0606685
- UPC # 346392364
- Country of Origin Taiwan, Province of China
- Category Hole Saw Kits
Dimensions
Max. Cutting Depth | 2 1/2 in |
Hole Saw Sizes (Hole Saws) | 1/4 in, 5/16 in, 3/8 in, 5/8 in, 1 in, 1 3/8 in, 2 in, 2 1/4 in, 2 1/2 in |
Saw Size Range | 1/4 in to 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Tooth Material | Diamond Grit |
Number of Pieces | 11 |
Includes | (1) 1 3/8 in Hole Saw, (1) 1 in Hole Saw, (1) 1/4 in Hole Saw, (1) 2 1/2 in Hole Saw, (1) 2 1/4 in Hole Saw, (1) 2 in Hole Saw, (1) 3/8 in Hole Saw, (1) 5/16 in Hole Saw, (1) 5/8 in Hole Saw, (1) AutoStart(TM) Pilot Bit, (1) Mandrel |
Impact Rated | No |
Item | Hole Saw Kit |
Arbor Design | Included |
Primary Material Application | Masonry |
Materials Cut | Granite, Porcelain |
Number of Hole Saws | 9 |
Description
Hole Saw Kit, Primary Material Application Masonry, Materials Cut Granite, Porcelain, Arbor Design Included, Tooth Material Diamond Grit, Max. Cutting Depth 2 1/2 in, Impact Rated No, Number of Hole Saws 9, Saw Size Range 1/4 in to 2 1/2 in, Hole Saw Sizes (Hole Saws) 1/4 in, 5/16 in, 3/8 in, 5/8 in, 1 in, 1 3/8 in, 2 in, 2 1/4 in, 2 1/2 in, Number of Pieces 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YT21)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- COILHOSE PNEUMATICS TYPHOON HIGH FLOW TIP MALE THREAD (AMAHFN-00M-DL)
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- BOSCH Hole Punch Kit (4383)
- BOSCH Diamond HS Set, 7 Pcs (HDG7)
- BOSCH Diamond HS Mini Set, 3 Pcs (HDGM)
- BOSCH Hole Saw, Bi-Metal, Teeth per Inch 5, PK15 (HBT15M)
- BOSCH Hole Saw, 1/4" Hex, Teeth per Inch 5, PK12 (HBT12EL)
- MILWAUKEE TOOL 9 pc. HOLE DOZER with Carbide Teeth Large Diameter Hole Saw Set (49-22-3077)
- BLU-MOL Electrician Hole Saw Kit Metric, 9 pcs. (9593M)
- Bosch Hole Saws & Cutters