Shop All Hole Saw Kits
Bosch
Diamond HS Mini Set, 3 Pcs
Mfr # HDGM
Zoro # G0777905
product price: $40.19
/ea
Not eligible for select promotions
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) 3/16"; (1) 1/4"; (1) 1/2"
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HDGM
- Zoro # G0777905
- UPC # 346392388
- Country of Origin Taiwan, Province of China
- Category Hole Saw Kits
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) 3/16"; (1) 1/4"; (1) 1/2" |
Item | Diamond HS mini 3pc set |
Impact Rated | No |
Description
Diamond HS mini 3pc set, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max ® Aspalt Cutter 5" x 15"L (HS1906)
- VEGA Hex 1/4 Socket Bit x 3/4" - 1/4 Sq Dr (120H1664SB)
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5280A)
- SPEC OPS TOOLS Spec Ops 625 in Folding Utility Knife BlackTan 1 pc (SPEC-K1-FR)
- BOSCH Diamond HS Set, 7 Pcs (HDG7)
- BOSCH Hole Saw, Bi-Metal, Teeth per Inch 5, PK15 (HBT15M)
- BOSCH Hole Saw, 1/4" Hex, Teeth per Inch 5, PK12 (HBT12EL)
- BOSCH Diamond HS Set, 11 Pcs (HDG11)
- BOSCH Hole Punch Kit (4383)
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 28PC (49-22-4185)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- Bosch Hole Saw Kits