Shop All Diamond Saw Blades
Bosch
Diamond Blade, 7/8" Arbor Size, PK5
Mfr # DBX4541E
Zoro # G1492532
Sold in multiples of 5 for $42.95
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Brick, Reinforced Concrete, Stone
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DBX4541E
- Zoro # G1492532
- UPC # 000346641981
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cut Width | 0.875 in |
Max. Cutting Depth | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Brick, Reinforced Concrete, Stone |
For Use With Saw Type | Angle Grinders |
Arbor Shape | X-Lock |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 11,000 RPM |
Grade | Professional |
Max. Saw Power | 10 hp |
Max. RPM | 0 |
Item | Diamond Blade |
Blade Thickness | 0.075 in |
Description
Diamond Blade, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape X-Lock, Max. Blade Speed 11,000 RPM, Max. Saw Power 10 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Primary Material Application Concrete, Materials Cut Brick, Reinforced Concrete, Stone, For Use On Concrete Type Hard Aggregate, Grade Professional, Blade Thickness 0.075 in, Cut Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Blade, Diamond, 3 in. Size, 4-13/97 in. L (63502216210)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- SUPER TOOL W Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50427)
- PROSKIT Crimper, Ratcheted, Coax RG-58, 59, 62 AU (300-019)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- BOSCH 5InPremiumsandwichtuckpointingdiamondbla (DD510H)
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon (DD4510H)
- BOSCH Diamond Blade, 7/8" Arbor Size (DBX543S)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- Bosch Diamond Saw Blades