Shop All Diamond Saw Blades
Bosch
Diamond Blade, 7/8" Arbor Size
Mfr # DBX541E
Zoro # G1492365
product price: $19.45
/ea
Sold in multiples of 5 for $97.25
$97.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Brick, Reinforced Concrete, Stone
- For Use With Saw Type Angle Grinders
- Blade Dia. 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DBX541E
- Zoro # G1492365
- UPC # 000346641998
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in |
Cut Width | 0.875 in |
Max. Cutting Depth | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Brick, Reinforced Concrete, Stone |
For Use With Saw Type | Angle Grinders |
Arbor Shape | X-Lock |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 11,000 RPM |
Max. Saw Power | 10 hp |
Max. RPM | 0 |
Blade Thickness | 0.075 in |
Item | Diamond Blade |
Grade | Professional |
Description
Diamond Blade, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape X-Lock, Max. Blade Speed 11,000 RPM, Max. Saw Power 10 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Primary Material Application Concrete, Materials Cut Brick, Reinforced Concrete, Stone, For Use On Concrete Type Hard Aggregate, Grade Professional, Blade Thickness 0.075 in, Cut Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 3/4 In. Hex Long Arm L-Wrench With Proguard Finish (12119)
- M.A. FORD Bur, Carbide, 20 Flute, 3/8" dia. (41375027E)
- BON TOOL Bon 22-858 Groover Saw Cut 6 X 6 1" Deep Wood Handle (22-858)
- IRWIN QUICK-GRIP CORNR CLMP 3"" (226200)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- BOSCH Dia Blade Tuckpointing Premium 5In (DD500)
- BOSCH Dia Blade GenPurpose Premium 4In Turbo (DB442C)
- PARAGON DIAMOND TOOLS 10'' x 060 x 58 Glass Tile Blade (GTB-10)
- Bosch Power Saw Blades