Shop All Diamond Saw Blades
Bosch
Diamond Blade, 7/8" Arbor Size
Mfr # DBX4541P
Zoro # G1491227
product price: $12.69
/ea
Sold in multiples of 5 for $63.45
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Primary Material Application Concrete
- Materials Cut Asphalt
- For Use With Saw Type Angle Grinders
- Blade Dia. 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DBX4541P
- Zoro # G1491227
- UPC # 000346642001
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cut Width | 0.875 in |
Max. Cutting Depth | 1 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Primary Material Application | Concrete |
Materials Cut | Asphalt |
For Use With Saw Type | Angle Grinders |
Arbor Shape | X-Lock |
Cutting Type | Wet/Dry |
Rim Type | Segmented |
For Use On Concrete Type | Hard Aggregate |
Max. Blade Speed | 11,000 RPM |
Blade Thickness | 0.075 in |
Grade | Professional |
Max. Saw Power | 10 hp |
Item | Diamond Blade |
Max. RPM | 0 |
Description
Diamond Blade, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape X-Lock, Max. Blade Speed 11,000 RPM, Max. Saw Power 10 hp, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Segmented, Max. Cutting Depth 1 1/4 in, Primary Material Application Concrete, Materials Cut Asphalt, For Use On Concrete Type Hard Aggregate, Grade Professional, Blade Thickness 0.075 in, Cut Width 0.875 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KO-KEN Extension Bar 1/2 Square 250mm Z-series 1/2 Sq. Drive (4760Z-250)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TCMT, 1, Carbide (TCMT32.51ESU-AC5015S)
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 3/4" Radius 4" Lip Wood Handle (82-235)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH Diamond Blade, 7/8" Arbor Size, PK5, Grade: Professional (DBX4541S)
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- BOSCH Saw Blade, Wet/Dry Cutting, 8" Blade dia. (DB866)
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- BOSCH 4In Turbo Rim Diamond Blade (DB442S)
- PARAGON DIAMOND TOOLS 5'' x .080 x 7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP5)
- Bosch Power Saw Blades