Shop All Automotive Diagnostic & Testing Instruments
Bosch
Diagnostic Tool, Multi-Brand Trucks
Mfr # 3824BSC
Zoro # G9555095
product price: $8,200.00
/ea
Free Shipping & Returns
$8,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use On North American Heavy Duty Trucks
- Includes 16 Pin HD/OBD II Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, ESI Truck Diagnostics Software, RP1210 Data Link Adapter
- Features Automatic Vehicle Identification, At-the-Vehicle Diagnostics
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3824BSC
- Zoro # G9555095
- UPC # 077212006472
- Country of Origin Spain
- Category Automotive Diagnostic & Testing Instruments
Details
Promotion Restriction | Not eligible for promotion |
Item | Diagnostic Tool Kit |
For Use On | North American Heavy Duty Trucks |
Includes | 16 Pin HD/OBD II Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, ESI Truck Diagnostics Software, RP1210 Data Link Adapter |
Features | Automatic Vehicle Identification, At-the-Vehicle Diagnostics |
Material | Plastic |
Used For | Multi-Brand Trucks |
Application | Diagnostic Scan Tool for Heavy Duty Trucks |
Number of Pieces | 7 |
Manufacturer Warranty | 1 yr |
Includes Software | Software Included |
Tool Type | OBD Scan Tool |
Testing Functions | Cylinder Compression/Balance, Cylinder Cut-Out, Injector Actuations, Key Component Actuations, Key System Tests, Read and Clear Fault Codes |
Connectivity | Bluetooth Capable |
Description
Diagnostic Tool Kit, Tool Type OBD Scan Tool, Connectivity Bluetooth Capable, Includes 16 Pin HD/OBD II Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, ESI Truck Diagnostics Software, RP1210 Data Link Adapter, Testing Functions Cylinder Compression/Balance, Cylinder Cut-Out, Injector Actuations, Key Component Actuations, Key System Tests, Read and Clear Fault Codes, Features Automatic Vehicle Identification, At-the-Vehicle Diagnostics, Includes Software Software Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 85-05 CHEV/CHRY/DODGE/GMC/PLYM 2.0/2.4/2 (86804)
- MOTORCRAFT Solution-Windshield Washer, ZC32M20EG (ZC32M20EG)
- CRUSHPROOF 4 in. Id X 11 Ft. Gasoline Truck Exhaust Hose With Flared End (CRU-FLT400)
- LISLE Valve Spring Compressor (16750)
- BOSCH Mechanical Vacuum/Boost Gauge, Blk, 2" (SP0F000050)
- BOSCH Copper Tube Kit For Oil Pressure Gauge (SP0F000012)
- BOSCH Diagnostic Scan Tool, 7" High Resolution (3925)
- BOSCH Electrcal Water/Oil Tmprtre Gauge, Blk, 2" (SP0F000049)
- BOSCH Tester Kit, Use On Heavy Duty Trucks (1699200240)
- BOSCH Sport II Tachometer, White/Chrome, 2-5/8" (SP0F000027)
- MECHANIC IN A BOTTLE Gas Test Swabs, 100 Swabs (7-100-9)
- Bosch Automotive Diagnostic Tools