Shop All Automotive Diagnostic & Testing Instruments
Bosch
Diagnostic Scan Tool, 7" High Resolution
Mfr # 3925
Zoro # G2825508
product price: $3,010.99
/ea
Free Shipping & Returns
$3,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Features Android 5.0, Printing Capabilities, Rear 5MP Camera
- Displays 7 in High Resolution
- Type Scan Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3925
- Zoro # G2825508
- UPC # 731413589973
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Display Size | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Diagnostic Scan Tool |
Number of Pieces | 1 |
Features | Android 5.0, Printing Capabilities, Rear 5MP Camera |
Displays | 7 in High Resolution |
Type | Scan Tool |
Includes | AC Power Adapter, ADS 325 Tablet, OBD II Cable with Light, Voltmeter |
For Use On | Vehicles |
Application | Vehicle Diagnostics |
Vehicle Systems Coverage | Global OBD II (Domestic, Asian, European) |
Testing Functions | Component Location Diagrams, Maintenance Schedules, OE Wiring Diagrams, On-Tool OEM Service, Repair Procedures, Repair-Source, TSBS |
Connectivity | Wi-Fi Capable |
Tool Type | OBD Scan Tool |
Series | ADS |
Storage Memory | 64 GB |
Description
Diagnostic Scan Tool, Tool Type OBD Scan Tool, Connectivity Wi-Fi Capable, Display Size 7 in, Includes AC Power Adapter, ADS 325 Tablet, OBD II Cable with Light, Voltmeter, Testing Functions Component Location Diagrams, Maintenance Schedules, OE Wiring Diagrams, On-Tool OEM Service, Repair Procedures, Repair-Source, TSBS, Series ADS, Features Android 5.0, Printing Capabilities, Rear 5MP Camera, Storage Memory 64 GB, Vehicle Systems Coverage Global OBD II (Domestic, Asian, European)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B7350)
- WEGMANN AUTOMOTIVE BX/50 PASS.CAR STEEL WEIGHTS (P275)
- FUSION Wire Harness f/ MS-RA770 Stereo - Zone 3 -4 (E Port-RCA) (010-12812-02)
- MEGAWARE Skegguard 27311 Ss Mercury 300-350 Verado 2015 - (27311)
- BOSCH Esi Truck Hd Diagnostic Solution w Hds (BOS3824A)
- BOSCH Portable Smoke Machine Leak Tester Kit (SMT 500)
- BOSCH ADS 525X Diagnostic Scan Tool (BSD3945)
- BOSCH Mini Trio Gauge, Temp, Volts, PSI, 1-1/2" (SP0F000039)
- BOSCH Mechanical Vacuum/Boost Gauge, Blk, 2" (SP0F000050)
- BOSCH Electrical Voltmeter Gauge, Wht/Chrome, 2" (SP0F000043)
- CTA MANUFACTURING RADIATOR PRESSURE ADAPTER GM (CTA7122)
- Bosch Automotive Diagnostic & Testing Instruments