Shop All Diamond Saw Blades
Bosch
Dia Blade Tuckpointing Premium 5In
Mfr # DD500
Zoro # G0669980
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Mortar
- For Use With Saw Type Angle Grinders
- Blade Dia. 5 in
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DD500
- Zoro # G0669980
- UPC # 000346325737
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/2" |
Cut Width | 0.25 in |
Max. Cutting Depth | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Mortar |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Dry |
Rim Type | Segmented |
For Use On Concrete Type | Mortar Removal |
Max. Blade Speed | 12,000 RPM |
Application | Mortar Removal |
Arbor Hole | 7/8" |
Diamond Knockout | No |
Plate Thickness | 0.25 in |
Max. RPM | 12000 |
Item | Diamond Saw Blade |
Grade | Best |
Blade Material | Diamond |
Series | DD |
Description
Diamond Saw Blade, DD Series, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 12,000 RPM, For Use With Saw Type Angle Grinders, Cutting Type Dry, Rim Type Segmented, Max. Cutting Depth 1 1/2 in, Materials Cut Mortar, For Use On Concrete Type Mortar Removal, Grade Best, Cut Width 0.25 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2A-B)
- BUYERS PRODUCTS Mounting Bracket, 15 in. L, Steel, Black (1701000)
- YG-1 TOOL CO 3 Flute Spiral Pointed Plug Steme Oxide Tap For Steels Upto 38Hrc (J3407)
- DASCO PRO Punch and Chisel Set, 5 Pcs (13)
- BOSCH 4 1/2In Segmented Rim Diamond Blade (DB4541S)
- BOSCH Saw Blade, Wet Cutting, 7" Blade dia. (DB769)
- BOSCH Dia Blade GenPurpose Premium 5In Turbo (DB542H)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- BOSCH 45In Sandwich Tuckpointing Blade (DD4510S)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- CFC DISTRIBUTORS Replacement Poly Blade for a Push/Pull Scraper (CF818BPP)
- Bosch Power Saw Blades