Shop All Diamond Saw Blades
Bosch
Dia Blade Tile Premium 7In
Mfr # DB743C
Zoro # G0781761
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Ceramic, Granite, Marble
- For Use With Saw Type Tile Saws
- Blade Dia. 7 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DB743C
- Zoro # G0781761
- UPC # 000346347791
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7 in |
Arbor Size | 5/8 in |
Cutting Depth | 2-1/2" |
Cut Width | 0.075 in |
Max. Cutting Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Ceramic, Granite, Marble |
For Use With Saw Type | Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
Max. Blade Speed | 8,500 RPM |
Grade | Best |
Arbor Hole | 5/8" |
Application | Ceramic, Granite, Marble |
Max. RPM | 8500 |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Plate Thickness | 0.075 in |
Series | DB |
Blade Material | Diamond |
Description
Diamond Saw Blade, DB Series, Blade Dia. 7 in, Arbor Size 5/8 in, Arbor Shape Round, Max. Blade Speed 8,500 RPM, For Use With Saw Type Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 2 1/2 in, Materials Cut Ceramic, Granite, Marble, Grade Best, Cut Width 0.075 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hook Jaw for Pipe Wrench (31115) (31745)
- GUARDAIR Thumbswitch, with 48" Extension, 16 cfm (900LJ048NN)
- KRAFT TOOL Inside Step Tool w/ProF, 8" x 4" 1/2"R (CF177PF)
- GENERAL TOOLS Mechanical Pickup Tool (396)
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- BOSCH 4-1/2InPremiumsandwichtuckpointingdiamon (DD4510H)
- BOSCH Dia Blade GenPurpose 4-1/2In Turbo (DB4542C)
- BOSCH 7In Turbo Rim Diamond Blade DKO (DB742SD)
- BOSCH 7In Segmented Rim Diamond Blade DKO (DB741SD)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- BOSCH Dia Blade GenPurpose Premium 7In Turbo (DB742C)
- Bosch Diamond Saw Blades