Shop All Diamond Saw Blades
Bosch
Dia Blade Marble Premium Plus 4-1/2In
Mfr # DB4568
Zoro # G0781658
product price: $42.15
/ea
Not eligible for select promotions
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Materials Cut Marble
- For Use With Saw Type Angle Grinders, Tile Saws
- Blade Dia. 4 1/2 in
- Arbor Size 7/8 in
- Arbor Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DB4568
- Zoro # G0781658
- UPC # 000346338560
- Country of Origin Korea, Republic of
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 4 1/2 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/4" |
Max. Cutting Depth | 1 1/4 in |
Cut Width | 0.08 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Marble |
For Use With Saw Type | Angle Grinders, Tile Saws |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Continuous |
Max. Blade Speed | 13,300 RPM |
Plate Thickness | 0.08 in |
Item | Diamond Saw Blade |
Arbor Hole | 7/8" |
Grade | Best |
Max. RPM | 13300 |
Diamond Knockout | No |
Application | Marble |
Series | DB |
Blade Material | Diamond |
Description
Diamond Saw Blade, DB Series, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Tile Saws, Cutting Type Wet/Dry, Rim Type Continuous, Max. Cutting Depth 1 1/4 in, Materials Cut Marble, Grade Best, Cut Width 0.08 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x8IN (50570)
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (5MX85)
- MAGNET SOURCE Magnet Source Pick-Up Pal 07247 Magnetic Pick-Up Tool, 36 in L, Neodymium (7247)
- GENERAL TOOLS Tap Wrench, Ratcheting, Rev, 12 to 1/2 In (162R)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- BOSCH 45In Sandwich Tuckpointing Blade (DD4510S)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- BOSCH DiaBladeGenPurposePremium4-1/2InSegmente (DB4541C)
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- BOSCH Dia Blade Tuckpointing Premium 5In (DD500)
- GRIP TIGHT TOOLS 9 in. Premium Deep Turbo Cut Diamond Blade (B1565D)
- Bosch Diamond Saw Blades