Shop All Diamond Saw Blades
Bosch
Dia Blade GenPurpose Premium 5In Turbo
Mfr # DB542H
Zoro # G0781676
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Materials Cut Brick, Concrete, Stone
- For Use With Saw Type Angle Grinders
- Blade Dia. 5 in
- Arbor Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DB542H
- Zoro # G0781676
- UPC # 000346338133
- Country of Origin Indonesia
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 5 in |
Arbor Size | 7/8 in |
Cutting Depth | 1-1/2" |
Cut Width | 0.075 in |
Max. Cutting Depth | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Materials Cut | Brick, Concrete, Stone |
For Use With Saw Type | Angle Grinders |
Arbor Shape | Round |
Cutting Type | Wet/Dry |
Rim Type | Turbo |
Max. Blade Speed | 13,300 RPM |
Grade | Best |
Plate Thickness | 0.075 in |
Arbor Hole | 5/8", 7/8", 20mm |
Application | Brick, Concrete |
Item | Diamond Saw Blade |
Diamond Knockout | No |
Max. RPM | 13,300 |
Blade Material | Diamond |
Series | DB |
Description
Diamond Saw Blade, DB Series, Blade Dia. 5 in, Arbor Size 7/8 in, Arbor Shape Round, Max. Blade Speed 13,300 RPM, For Use With Saw Type Angle Grinders, Cutting Type Wet/Dry, Rim Type Turbo, Max. Cutting Depth 1 1/2 in, Materials Cut Brick, Concrete, Stone, Grade Best, Cut Width 0.075 in, Blade Material Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/2, 1 5/8 (63-790)
- BON TOOL Bon 11-779 Scaling Hammer, Bon (11-779)
- DIABLO SDS-Plus And SDS-Max Twist Point Chisels (DMAPLCH2030)
- ZORO SELECT Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT (15416)
- BOSCH HANDSAW BLD 5-3/4""X8TPI (FS180DTU)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- BOSCH Diamond Grinder Blade, 6" Blade, X-Lock (DBX641S)
- BOSCH Dia Blade Tuckpointing Premium 5In (DD500)
- BOSCH 4In Continuous Rim Diamond Blade (DB443S)
- BOSCH 4In Turbo Rim Diamond Blade (DB442S)
- THE BRUSH MAN 4.5” Diameter Turbo Blade (BLADE-TURBO-4.5)
- Bosch Power Saw Blades