Shop All Sandpaper Sheets
Bosch
Detail Triangle R 120G, PK25
Mfr # SDTR122C
Zoro # G3120595
product price: $9.79
/pk 25, $0.39/ea
Not eligible for select promotions
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Paper
- Width 3-3/4" Size
- Length 3 3/4 in
- Abrasive Material Aluminum Oxide
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # SDTR122C
- Zoro # G3120595
- UPC # 346429787
- Country of Origin Italy
- Category Sandpaper Sheets
Dimensions
Width | 3-3/4" Size |
Length | 3 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Detail Sanding Sheet |
Grit | 120 |
Backing Material | Paper |
Abrasive Material | Aluminum Oxide |
Shape | Triangle |
Material Application | Wood |
Oscillating Tool Accessory Type | Sanding Sheet |
For Tool Type | Oscillating Tool |
Description
Oscillating Tool Sanding Sheet, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 3/4 in, Length 3 3/4 in, Material Application Wood, For Tool Type Oscillating Tool, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 202-34036 12 x 0.1 in. 36 Grit Quicksand Abrasive Floor Sanding Sheet; Pack of 20 (757743)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Sanding Belt 1A-X 4" x 24" 80 Grit Aluminum Oxide (57905)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 8-Holes PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD589P)
- BOSCH Detail Triangle R 80G, PK25 (SDTR082C)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 80 G, AlO, PK50 (66261100315)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P220 G, AlO, PK25 (07660701226)
- 3M Sanding Sheet Roll, 75 ft., 400G, PK6 (02689)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, Assorted Grits, PK 5 (9005)
- FEIN SANDPAPER 100 GRIT 50PK (63717084013)
- UNEEDA Sanding Sheet 3 x 4 EKASTORM Grit #400 Hook & Loop, 4 Holes Vented (M-180525)
- Bosch Sandpaper Sheets