Shop All Demolition Hammers
This Product is Discontinued
Bosch
Demolition Hammer (Discontinued)
Mfr # DH1020VC
Zoro # G7524447
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 15.0 A
- Blows per Minute 850 to 1800
- Drive System SDS Max
- Handle Type D-Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # DH1020VC
- Zoro # G7524447
- UPC # 000346426564
- Country of Origin Unknown
- Category Demolition Hammers
Dimensions
Tool Length | 27 1/2 in |
Overall Width | 5 in |
Overall Height | 9 in |
Description
SDS-max Inline Demo Hammer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.