Shop All Demolition Hammers
Bosch
Demolition Hammer, 14.5A, 1380 to 2760 BPM
Mfr # DH712VC
Zoro # G7649945
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammers
- Amps 14.5 A
- Blows per Minute 1,380 to 2,760
- Drive System SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DH712VC
- Zoro # G7649945
- UPC # 000346456639
- Country of Origin Germany
- Category Demolition Hammers
Dimensions
Tool Length | 21 5/16 in |
Overall Width | 5 in |
Cord Length | 8 ft |
Overall Height | 12 in |
Description
Demolition Hammer, Handle Type Chipper, Chuck Style SDS-Max, Impact Energy 9.6 ft-lb, Maximum Blows per Minute 2,760 bpm, Tool Weight 18.3 lb, Current 14.5 A, Number of Speed Settings Continuous, Number of Chisel Positions 12, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 1,380 bpm, Application Chiseling, Demolition, Blows per Minute 1,380 to 2,760, Cord Length 8 ft, Motor Type Electric, Overall Height 12 in, Overall Width 5 in, Plug Type Three-Prong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cement Finish Trowel, BS, 14x3", Wood Hndl (CF727B)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401K90)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #14 (44284)
- RIDGID Drain Cleaning Attachment (71848)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- BOSCH Demolition Hammer (DH1020VC)
- BOSCH Demolition Hammer, Soft Grip, 12.4 lb. (DH507)
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps (BH2760VCB)
- BOSCH Demolition Hammer (BH2770VCD)
- BON TOOL Bon 41-185 Sheath, Leather 1 Pocket And Hammer Holder (41-185)
- Bosch Demolition Hammers