Shop All Closed Circuit TV System Accessories
Bosch
Demo Station Base License, 32 IP Cameras
Mfr # BRS-DEMO-32A
Zoro # G2030248
product price: $38.79
/ea
Not eligible for select promotions
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits CCTV Cameras and Accessories
- Function Add-On License for Digital Recorder
- For Use With 32 IP Cameras
- Number of Cameras Licensed 32
- License Type Demo Station Base License
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BRS-DEMO-32A
- Zoro # G2030248
- UPC # 800549618595
- Country of Origin Germany
- Category Closed Circuit TV System Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Demo Station Base License |
Fits | CCTV Cameras and Accessories |
Function | Add-On License for Digital Recorder |
For Use With | 32 IP Cameras |
Number of Cameras Licensed | 32 |
License Type | Demo Station Base License |
Compatible Surveillance Equipment | Camera |
Description
Demo Station Base License, Compatible Surveillance Equipment Camera, License Type Demo Station Base License, Number of Cameras Licensed 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 4 (ML18-12MP416733761)
- OTTERBOX Commuter Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Black (77-92605)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 34ah CSB GP12340 - 2 Pack (ML35-12MP2569155161101)
- SANOXY 1200Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz w/Antenna 802.11AC (PPT-193811397997)
- BOSCH Camera Mounting, White, Wall, 9-23/32 in. H (VDA-WMT-DOME)
- BOSCH IR Illuminator, 30 Degrees, 115 ft. Range (UFLED30-WBD)
- BOSCH Optical Interface, Metal, 1310/1550nm (SFP-25)
- BOSCH Wall Monitor Software License (MVS-MW)
- BOSCH Power Supply, 6-1/8 in. H, Black, Plastic (KBD-120PS)
- BOSCH HDD Extension Unit, Metal, 4TB (DVR-XS400-A)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- Bosch Closed Circuit TV Systems & Accessories