Shop All Oscillating Tool Accessories
Bosch
Delta Pad
Mfr # OSM450CR6
Zoro # G702695310
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Series Starlock(R)
- Oscillating Tool Accessory Type Sanding Pad
- Shape Triangle
- Material Application Thinset, Wood, Wood With Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSM450CR6
- Zoro # G702695310
- UPC # 000346627428
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Delta Pad |
Series | Starlock(R) |
Oscillating Tool Accessory Type | Sanding Pad |
Shape | Triangle |
Material Application | Thinset, Wood, Wood With Paint |
Grit | 60 |
Abrasive Material | Carbide |
For Tool Type | StarlockMax(R) Multi-Tools |
Description
Delta Pad, Shape Triangle, Grit 60, Abrasive Material Carbide, Material Application Thinset, Wood, Wood With Paint, For Tool Type StarlockMax(R) Multi-Tools, Features Dust-Extraction Holes, Industrial-Grade Swiss-Made Blade, Torque Transfer, Series Starlock(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Magnetic Tip & Chain Fish Stick Accessory (48-22-4159)
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6780826)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 25/64 (55257)
- RUKO 1/8" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214805)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, Wood (OSL212JF)
- BOSCH Oscillating Blade, 4 in. L, Cutting Wood (OSL114)
- BOSCH Oscillating Tool Blade (OSL134CC)
- BOSCH Oscillating Accessory Set, 4 in. L (OSL002C)
- BOSCH Oscillating Blade, Bi-Metal, 3/8 in. Size (OSL038F)
- BOSCH Oscillating Accessory Set, Metalwrkng (OSL002CH)
- DIABLO 2" Universal Fit Bi-Metal Oscillating Blade for Drywall (DOU200RBD)
- Bosch Oscillating Tool Accessories