Shop All Oscillating Tool Accessories
Bosch
Delta Pad
Mfr # OSL350SPD
Zoro # G202695261
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Connection Type Starlock
- Shape Triangular
- Length 3 in
- Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSL350SPD
- Zoro # G202695261
- UPC # 000346491234
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Length | 3 in |
Width | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Connection Type | Starlock |
Shape | Triangular |
Item | Delta Pad |
Direct Fit For Tool Brand | Bosch, Fein, Makita, Milwaukee, Ridgid |
Nap Type | Hook-and-Loop |
Oscillating Tool Accessory Type | Backing Pad |
Number of Pieces | 1 |
Vacuum Hole Type | Vacuum Pad |
Number of Vacuum Holes | 6 |
Description
Delta Pad, Shape Triangular, Length 3 in, Width 3 in, Pad Thickness Not Applicable, Connection Type Starlock, Direct Fit For Tool Brand Bosch, Fein, Makita, Milwaukee, Ridgid, Nap Type Hook-and-Loop, Vacuum Hole Type Vacuum Pad, Number of Vacuum Holes 6, Number of Pieces 1, Oscillating Tool Accessory Type Backing Pad, Tool Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 16 mm L.38 mm (03030016)
- ZORO SELECT Retaining Ring Applicator, E-Style, 6mm (A-606)
- HYDE Putty Knife, Flexible, 6", Carbon Steel (02870)
- GENERAL TOOLS Detector Stud/Metal/Voltage (MSV100)
- BOSCH Oscillating Blade, Carbide, 1-1/4 in. Size (OSL114C)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L (OSL212F)
- BOSCH 3PK 114 Plunge Blade (OSL114F-3)
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- BOSCH Oscillating Tool Blade, PK10 (OSL212F-10)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. Size (OSL400K)
- FEIN E Cut Long Life Bi Metal Supercut Blades (63502162020)
- Bosch Finishing Tools