Shop All Oscillating Tool Accessories
Bosch
Delta Pad
Mfr # OSL350CR6
Zoro # G302695352
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Tool Type Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools
- Series Starlock(R)
- Oscillating Tool Accessory Type Sanding Pad
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # OSL350CR6
- Zoro # G302695352
- UPC # 000346627381
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Delta Pad |
For Tool Type | Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools |
Series | Starlock(R) |
Oscillating Tool Accessory Type | Sanding Pad |
Shape | Triangle |
Abrasive Material | Carbide |
Grit | 60 |
Material Application | Thinset, Wood, Wood With Paint |
Description
Delta Pad, Shape Triangle, Grit 60, Abrasive Material Carbide, Material Application Thinset, Wood, Wood With Paint, For Tool Type Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools, Features Dust-Extraction Holes, Professional-Grade Swiss-Made Blade, Torque Transfer, Series Starlock(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91114)
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (75344D2B31140)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- WESTWARD Silver/Deming Drill, 1/2, HSS, 118 Deg (4UM58)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- BOSCH Oscillating Tool Blade, PK10 (OSL114F-10)
- BOSCH Oscillating Blade, Carbide Grt, 2-3/4 in L (OSL234HG)
- BOSCH Oscillating Accessory Set, 4 in. L (OSL002C)
- BOSCH Emery Cloth Sanding Pad, Overall 1-1/4" L (OSL350SPDK)
- MILWAUKEE TOOL MULTI BLADES. 1-3/8" MULTI BLADE (49-25-1233,49-25-1521)
- Bosch Finishing Tools