Shop All Oscillating Tool Accessories
Bosch
Delta Pad
Mfr # OSL350CR4
Zoro # G102695309
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Oscillating Tool Accessory Type Sanding Pad
- Abrasive Material Carbide
- Grit 40
- Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # OSL350CR4
- Zoro # G102695309
- UPC # 000346627374
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Delta Pad |
Oscillating Tool Accessory Type | Sanding Pad |
Abrasive Material | Carbide |
Grit | 40 |
Shape | Triangle |
Material Application | Thinset, Wood, Wood With Paint |
For Tool Type | Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools |
Series | Starlock(R) |
Description
Delta Pad, Shape Triangle, Grit 40, Abrasive Material Carbide, Material Application Thinset, Wood, Wood With Paint, For Tool Type Bosch(R) Multi-Tools; Fein(R) Multi-Tools; Makita(R) Multi-Tools; Milwaukee(R) Multi-Tools; Rockwell(R) Multi-Tools; Hitachi(R) Multi-Tools; Ridgid(R) Multi-Tools; Ryobi(R) Multi-Tools, Features Dust-Extraction Holes, Professional-Grade Swiss-Made Blade, Torque Transfer, Series Starlock(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608BFD25)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- DUSTLESS TECHNOLOGIES DustBuddie Dust Shroud, 7" Clamshell, No Hose (D0850)
- IRWIN D.1 Hx Cd1/4-20 (9420)
- BOSCH Oscillating Blade, 3-1/4 in. Sz, 4 in. L (OSM314K)
- BOSCH 2 Rigid Scraper Blade (OSL200RS)
- BOSCH 114 Carb Cut Blade (OSL114C)
- BOSCH Oscillating Blade, Diamond Grit, 3 in. L (OSL312DG)
- BOSCH Oscillating Blade, Bi-Metal, For Wood (OSL114JF)
- BOSCH Oscillating Tool Depth Stop Kit (OSC004)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502169210)
- Bosch Finishing Tools