Shop All Drill Bit Sets
Bosch
DareDevil 10 Pc Spade Set w/Ext
Mfr # DSB5010
Zoro # G0640109
product price: $20.67
/ea
Not eligible for select promotions
$20.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbon Steel
- Finish - Machining Bright (Uncoated)
- Decimal Equivalent 0.25, 0.375, 0.5, 0.5625, 0.625, 0.75, 0.875, 1, 1.125, 1.25
- Overall Length 6 in
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # DSB5010
- Zoro # G0640109
- UPC # 000346388565
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Overall Length | 6 in |
Drill Bit Sizes Included | 1/4 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in |
Largest Drill Bit Size | 1 1/4 in |
Smallest Drill Bit Size | 1/4 in |
Shank Hex Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.25, 0.375, 0.5, 0.5625, 0.625, 0.75, 0.875, 1, 1.125, 1.25 |
Number of Pieces | 10 |
Item | Spade Drill Bit Set |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Cutting Direction | Right Hand |
Adjustable Blade | No |
Drill Bit Point Type | Full-Cone Threaded Tip |
Shank Type - Machining | Hex |
Number of Drill Bits | 10 |
For Tool Type | Drill Drivers |
Nail Cutting | No |
Sub Brand | Daredevil |
Description
Spade Drill Bit Set, Carbon Steel, Number of Drill Bits 10, Hex, Shank Hex Size 1/4 in, Bright (Uncoated), Overall Length 6 in, Largest Drill Bit Size 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4" XP turbo diamond blade (DW4700)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.090" Tip Dia. (7632)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 11 mm Size, Deep Socket, Black Phosphate (49-66-6272)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 4.20mm (70378)
- BOSCH 20pc. HSS 118 Degrees, 135 Degrees Drill Bit Set (DDMS20)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- BOSCH DRILL BIT SET 7 PC (DE628)
- BOSCH Stubby Spade Bit Set, 4 In. L, 6 pcs. (DSBS5007P)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Sz, PK30 (DSB1012B)
- BOSCH 7PC Hamm Bit Drill Set (HCK001)
- CENTURY DRILL & TOOL 60pc. 118 Degrees Drill Bit Set (11061)
- Bosch Drill Bit Sets