Shop All Wire Cup Brushes
Bosch
Cup Brush, Knotted Wire, 3" dia.
Mfr # WBX329
Zoro # G1086112
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Stainless Steel
- Arbor Hole Size No Arbor
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # WBX329
- Zoro # G1086112
- UPC # 000346642438
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Abrasive Shank Size | 0.026 in |
Wire Dia. | 0.003 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Stainless Steel |
Bristle Type | Standard Twist Knot Wire |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 12,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Primary Material Application | Stainless Steel |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Stainless Steel, Brush Dia. 3 in, Wire Dia. 0.003 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Primary Material Application Stainless Steel, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 60G, 1/4"X18" (79027)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (66261183491)
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet 60-Grit, PK 5 (47750)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- PFERD 9/16" Miniature Cup Brush - .005 SS Wire, 1/8" Stem (83240)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel (66254443317)
- SUPERIOR STEEL 2" Wire Cup Brush 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1841)
- CENTURY DRILL & TOOL Century Drill 76211 Drill Cup Brush 1-3/4" Dia. Crimped Steel 0.0118" (76211)
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94028)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 13, 000 RPM (66254442952)
- Bosch Wire Cup Brushes