Shop All Wire Cup Brushes
Bosch
Cup Brush, Knotted Wire, 3" dia.
Mfr # WBX328
Zoro # G1087153
Sold in multiples of 5 for $69.75
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Bristle Type Standard Twist Knot Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # WBX328
- Zoro # G1087153
- UPC # 000346642421
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Abrasive Shank Size | 0.026 in |
Wire Dia. | 0.002 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Item | Cup Brush |
Item - Cup Brushes | Cup Brush |
Max. RPM | 12,500 RPM |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Primary Material Application | Stainless Steel |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Standard Twist Knot Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.002 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Primary Material Application Stainless Steel, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Grinding Whl, 14x2x5, R/2-8x3/8 (37752)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370796)
- OREGON Non-Threaded Sharpening Stones, 4.5mm, 3 (32628)
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- WEILER Crimped Wire Cup Wire Brush, 5"Dia., Steel (14206)
- WEILER 3" Knot Wire Cup Brush .020" Stainless Steel Fill 5/8"-11 UNC Nut (36239)
- UNITED ABRASIVES/SAIT SAIT 04340 Nylon Cup Brushes, 6" x 5/8-11", 1-1/2" Trim Length, 80 Grit, 1-Pack (04340)
- WEILER 4" Single Row Knot Wire Cup Brush. .014" Steel Fill 5/8"-11 UNC Nut (12306)
- MAKITA 6" Crimped Wire Cup Brush, 5/8"-11 (A-98413)
- WEILER Wolverine 6" Knot Wire Cup Brush .025" Steel Fill 5/8"-11 UNC Nut (36245)
- Bosch Wire Cup Brushes