Shop All Wire Cup Brushes
Bosch
Cup Brush, Crimped Wire, 3" dia.
Mfr # WBX319
Zoro # G1086006
product price: $19.95
/ea
Sold in multiples of 5 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Stainless Steel
- Arbor Hole Size No Arbor
- Bristle Type Crimped Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WBX319
- Zoro # G1086006
- UPC # 000346642414
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Abrasive Shank Size | 0.015 in |
Wire Dia. | 0.003 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Stainless Steel |
Bristle Type | Crimped Wire |
Item - Cup Brushes | Cup Brush |
Item | Cup Brush |
Max. RPM | 12,500 RPM |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Primary Material Application | Stainless Steel |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 3 in, Wire Dia. 0.003 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Primary Material Application Stainless Steel, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 2" Fine/Blue Surface Conditioning Discs - 50 Pk (13005)
- POWERBUILT 1-1/2" Coarse Crimped Wire Cup Brush (642497)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1/8 In, Shape B124 (61463624474)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41292)
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- WEILER Drive Arbor Hole, 3/8" Diameter Arbor Hole to 1/4" Stem (7726)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 1/2"-13 UNC Nut (13285)
- ZORO SELECT Cup Brush, Wire 0.020" dia., SS (66254442948)
- OSBORN Crimped Wire Cup Brush, 5", 0003213500 (0003213500)
- METABO Wire Wheel 3-1/2" x 5/8-11" Cup .023 Carbon Knot (655202000)
- ZORO SELECT Crimped Wire Cup Brush, 1-3/8" L Trim (66252839105)
- Bosch Wire Cup Brushes