Shop All Wire Cup Brushes
Bosch
Cup Brush, Crimped Wire, 3" dia.
Mfr # WBX318
Zoro # G1086356
product price: $12.95
/ea
Sold in multiples of 5 for $64.75
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Carbon Steel
- Arbor Hole Size No Arbor
- Bristle Type Crimped Wire
- Brush Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # WBX318
- Zoro # G1086356
- UPC # 000346642407
- Country of Origin China
- Category Wire Cup Brushes
Dimensions
Arbor Hole Size | No Arbor |
Brush Dia. | 3 in |
Abrasive Shank Size | 0.015 in |
Wire Dia. | 0.012 in |
Bristle Trim Length | 1 in |
Bristle Length | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Carbon Steel |
Bristle Type | Crimped Wire |
Item | Cup Brush |
Max. RPM | 12,500 RPM |
Item - Cup Brushes | Cup Brush |
Primary Material Application | Carbon Steel |
Compatible Tool Type | Right-Angle Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 3 in, Wire Dia. 0.012 in, Bristle Length 1 in, Grit Not Applicable, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Connector Type X-Lock, Connector Size Not Applicable, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abranet 9" Grip P150 (9A-223-150)
- DYNABRADE PAD NON VAC PREMIUM 6IN PSA (56107)
- WEILER 4-1/2" Abrasive Flap Disc, Flat (TY27), Phenolic Backing, 40Z, 7/8" (31402)
- ZORO SELECT Abrasive Cut-Off Wheel, 4" dia. (66252850571)
- BOSCH Cup Brush, Knotted Wire, 3" dia. (WBX329)
- UNITED ABRASIVES/SAIT SAIT 03410 Knot Wire Large Cup Brushes (Carbon Steel), 6" Dia x .035" Wire Size x 5/8-11" Arbor, 1-Pack (03410)
- WEILER 2-3/4" Single Row Knot Cup Brush, Banded.014" , 5/8"-11 UNC Nut (13300)
- ZORO SELECT Cup Brush, Wire 0.005" dia., Brass (66254443019)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4", 1/4" (93812)
- WEILER Drive Arbor Hole, 1/2" Diameter Arbor Hole to 1/4" Stem (7721)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Brass (66254442998)
- Bosch Wire Cup Brushes