Shop All Power Saw Accessories
Bosch
Crown Stops
Mfr # MS1233
Zoro # G0607017
product price: $25.00
/ea
Not eligible for select promotions
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4212, 4310, 4405, 4410, 5412, CM10GD, CM12, CM12SD, CM8S, GCM12SD
- Height 2 1/4 in
- Includes Hardware, Mounting Knobs
- Width 3 1/4 in
- Features 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # MS1233
- Zoro # G0607017
- UPC # 000346423662
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Height | 2 1/4 in |
Width | 3 1/4 in |
Length | 3 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Crown Molding Stop |
For Use With | 4212, 4310, 4405, 4410, 5412, CM10GD, CM12, CM12SD, CM8S, GCM12SD |
Includes | Hardware, Mounting Knobs |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Accessory Type | Crown Molding Stop |
Description
Crown Molding Stop, Length 3 1/2 in, Width 3 1/4 in, Height 2 1/4 in, For Use With 4212, 4310, 4405, 4410, 5412, CM10GD, CM12, CM12SD, CM8S, GCM12SD, Features Crown Molding to Be Nested Against Fence for Simple Miter Cuts with No Beveling Required, Includes Hardware, Mounting Knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket On-Off Toggle Switch for Delta 489105-00 & Ridgid / Ryobi 46023 (SW7A)
- BETA Xs-Pocket Spirit Level, Magnetic Base (016950250)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped H, PK25 (DMAPL2300-P25)
- PROTO 3/8 in, 1/2 in Drive, Crowfoot Wrench Polished (J49002KV)
- BOSCH Table Saw Dado Insert (GTS15-10) (TS1014)
- BOSCH Blade, 12 in., Foam Rubber Cutters (2607018012)
- BOSCH Stand, 51 In.L, 27-3/4 In.W, 33-1/2 In.H (T4B)
- BOSCH Jig Saw Guide (JA1010)
- BOSCH 48"L x 28"W Steel Table Saw Stand (TS2100)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- STRONG HAND TOOLS Adjustable Eccentric Stop, 3.9 in Dia, M10 (T28-27100)
- Bosch Power Saws