Shop All Box, I-Beam, and Torpedo Levels
Bosch
Cross Line Laser Level
Mfr # GLL 30
Zoro # G908654364
Sold in multiples of 6 for $556.14
Free Shipping & Returns
$556.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLL 30
- Zoro # G908654364
- UPC # 346472042
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Details
Promotion Restriction | Not eligible for promotion |
Description
Cross Line, Laser Level, SelfLeveling, Projects 2 Very Bright Lines That Are Perfectly Level Plumb, Mm 2 Flexible Mounting Device Clamps To Multiple Surfaces Provides Micro Fine Height Adjustment, Smart Pendulum System SelfLevels Indicates Out Of Level Condition, Pendulum Locks When Switched Off, Manual Mode Locks Line For Use At Any Angle, Ergonomic, Compact Lightweight, Features 14 TriPod Thread For Use With Mm 2 Mount, Versatile Clamp Provides Stable Grip On Thin Surfaces From 12 To 214 Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86722)
- MORSE Spade Bit, Series: WSB, 13/16 in dia, 6 in OAL, 1/4 in Shank (WSB812)
- WESTWARD Magnetic Sweeper, 18 In, 35Lb Pull (1VTY3)
- CTA MANUFACTURING SKT SPARK PLUG W LONG EXTENSION 14MM (CTA7654)
- BOSCH Telescoping Rod Aluminum (GR16)
- BOSCH Digital Level, For Leveling, 48" L (GIM 120)
- BOSCH Digital Level, For Leveling, 24" L (GIM 60)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 48 In L, 3 Vials, Silver (1300-4800)
- INSIZE Mini Level, Glass, 15/16" W, 3-29/32" L (4908-100)
- JOHNSON LEVEL & TOOL Digital Level, Laser, Electronic, w/Case (40-6080)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 48" L (5700-4800M)
- Bosch Box, I-Beam, and Torpedo Levels