Shop All Rotary and Straight Line Laser Levels
This Product is Discontinued
Bosch
Cross Line Laser, Green Beam, 100 ft Range (Discontinued)
Mfr # GLL 100 G
Zoro # G6124889
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Self-Leveling
- Number of Beams 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GLL 100 G
- Zoro # G6124889
- UPC # 000346486759
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 2 13/64 in |
Height | 4 13/64 in |
Length | 4 13/32 in |
Thread Size | 1/4"-20, 5/8"-11 |
Description
Cross Line Laser, Accuracy +/-1/8 in @ 33 ft, Includes (3) AA Batteries, Carrying Case, Laser Target, Positioning Device, Number of Beams 2, Number of Dots 0, Number of Lines 2, Leveling Type Self-Leveling, Laser Projection Horizontal, Vertical, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 0, Total Number of Vials 0, Slope +/-6 Degrees , Rotating Speed Non-Rotating
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.