Bosch

Cross Line Laser Combo, 165 ft. Range (Discontinued)


Free Shipping & Returns
Not eligible for select promotions

Key Features

  • Laser Usage Environment Interior and Exterior
  • Laser Projection Horizontal and Vertical
  • Leveling Type Self-Leveling
  • Number of Beams 2
  • Number of Dots 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 1/4-20, 5/8-11

Description

Cross Line Laser Kit, Accuracy Lines +/-1/8 in @ 33 ft, Dots +/-9/32 in @ 33 ft, Features Smart Pendulum System, Self Levels and Indicates Out of Level Condition, Manual Mode Locks Lines for Use At Any Angle, Robust Over Molded Construction, Monitors Power Consumption, Includes Line Laser Receiver, Mounting Bracket, Magnetic Rotating Mount, Ceiling Grid Clip, Carry Case, Laser Target Plate, (3) AA Batteries, (3) AAA Batteries, Number of Beams 2, Number of Dots 2, Number of Lines 2

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.