Shop All Rotary and Straight Line Laser Levels
Bosch
Cross Line Laser, 1/4-20 Thread Size
Mfr # GLL40-20G
Zoro # G3945792
product price: $129.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLL40-20G
- Zoro # G3945792
- UPC # 000346634792
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Width | 2 5/16 in |
Height | 3 13/64 in |
Length | 3 13/64 in |
Thread Size | 1/4"-20 |
Overall Width | 2 5/16 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 3 3/16 in |
Overall Height | 3 3/16 in |
Description
If you're looking for a way to improve your accuracy, the Bosch GLL40-20G Cross Line Laser is just what you need. It can be used in both indoor and outdoor settings. The cross line laser has an ergonomic design that makes it easy to handle. It features a smart pendulum system that provides +/-5/16 in. of accuracy at 30 ft.. This green rotary laser level has a total height of 3 13/64 in., length of 3 13/64 in., width of 2 5/16 in., and length of 3 13/64 in.. Powered by AA batteries, this rotary laser level has a projection range of horizontal and vertical. If you want increased accuracy with your line lasers, the Bosch GLL40-20G Cross Line Laser is definitely what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 20-105 Long Handle Tool Display Rack (20-105)
- MILWAUKEE TOOL Compact Hack Saw (48-22-0012)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- WESTCOTT Ruler, Stainless Steel, 18 In. (10417)
- BOSCH Line and Dot Laser, Exterior/Interior (GCL100-40G)
- BOSCH Cross Line Laser Kit, 1/4-20 Thread Size (GCL100-80CG)
- BOSCH Cross Line Laser, Red Beam, 30 ft. Range (GLL 30)
- BOSCH Dot Laser, Interior, Green, 125ft. (GPL100-50G)
- BOSCH Laser Level Accesory, AA Battery (LR20)
- BOSCH Self-Leveling Connected Rotary Laser Kit (GRL4000-80CHVK)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6649)
- Bosch Rotary and Straight Line Laser Levels