Shop All Dust Collector Accessories
Bosch
Crevice Tool, For No. 3931
Mfr # VAC017
Zoro # G5235325
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. No. 3931
- Includes Wand and Nozzle Kit
- For Vacuum Type Handheld Vacuum, Shop Vacuum
- For Hose Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # VAC017
- Zoro # G5235325
- UPC # 000346334364
- Country of Origin Germany
- Category Dust Collector Accessories
Dimensions
For Hose Diameter | 1 1/2 in |
Depth | 15 1/2 in |
Diameter | 1 3/8 in |
Length | 11 1/2 in |
Width | 7 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Crevice Tools |
For Use With | Mfr. No. 3931 |
Includes | Wand and Nozzle Kit |
For Vacuum Type | Handheld Vacuum, Shop Vacuum |
Fits Vacuum Models | V AC006, V AC008, V AC011, VAC005, VH1022, VH1035, VH1635, VX100 |
Attachment Product Grouping | Crevice Tools |
Fits Vacuum Brand | Bosch |
Material | Plastic |
Description
Crevice Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 11 1/2 in, Width 7 3/4 in, Depth 15 1/2 in, Diameter 1 3/8 in, For Vacuum Type Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Bosch, Fits Vacuum Models V AC006, V AC008, V AC011, VAC005, VH1022, VH1035, VH1635, VX100, Includes Wand and Nozzle Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 18" dia. (Vari-Cut S65 18)
- RIDGID Rear Centering Assembly (44165)
- SUMITOMO Grooving Toolholder, RH (GNDLR163M-075)
- TEXAS PNEUMATIC Air Mover, 6in. with Metal Horn (TX6AM)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- BOSCH Dust Extractor Bags, Fleece, PK5 (VB090F)
- BOSCH BOSCH CSG15 5 Concrete Surfacing Grinder 125 Amp w Dust Collection Shroud (CSG15)
- BOSCH Plastic Bag, Dust Extraction, PK10 (VB000P)
- BOSCH Dust Extractor HEPA Filter (DF18V-16)
- BOSCH Offset Subbase Dust Hood, 1-9/16 In. (PR007)
- BOSCH Replacement Dust Extractor Bags, PK5 (VB140)
- Bosch Dust Collector Accessories