Shop All Core Drill Bits
Bosch
Coring Bit
Mfr # T3924
Zoro # G701272024
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Overall Length 4 11/16 in
- Wet or Dry Application Dry
- Includes Pilot Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T3924
- Zoro # G701272024
- UPC # 000346430097
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Overall Length | 4 11/16 in |
Maximum Drilling Depth | 3 in |
Shank Diameter | 5/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Coring Bit |
Core Bit Cutter Material | Carbide |
Wet or Dry Application | Dry |
Includes | Pilot Bit |
Connection Type | Removable |
For Tool Type | Rotary Hammer Drill |
Measurement System | Decimal Inch |
Shank Included | Yes |
Sub Brand | Speedcore |
Centering Bit Included | No |
Cutting Tip Form | 2 Cutter |
Decimal Equivalent | 0.32 |
Primary Material Application | Concrete |
Centering Bit Required | Yes |
Description
Coring Bit, 4 11/16 in Overall Length, Maximum Drilling Depth 3 in, Shank Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPTF Dryseal (5512309)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4926)
- LENOX Hole Saw, Bi-Metal, Dia 1-5/8 (3002626L)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit SAE Socket 3/8" (82557)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- BOSCH Spline Core Bit W/Shank, 2 In, 22 L (HC8015)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- Bosch Drill Bits