Shop All Cordless Tool Accessories
Bosch
CORE18V(R) 6 Ah High Power Battery
Mfr # GBA18V60
Zoro # G511934891
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Battery
- Overall Length 4 5/8 in
- Overall Width 3 in
- Number of Batteries Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GBA18V60
- Zoro # G511934891
- UPC # 000346807981
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Dimensions
Overall Length | 4 5/8 in |
Overall Width | 3 in |
Overall Height | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Kit Contents | (1) Battery |
Number of Batteries Included | 1 |
Battery Chemistry | Li-ion |
Item | CORE18V(R) 6 Ah High Power Battery |
Battery Capacity | 6 Ah |
Number of Cells | 21,700 |
Weight | 2.1 lb |
For Use With | Bosch 18V Tools |
Voltage | 18 V |
Features | Charge-Status Indicator - Features High Resolution for Clear Visibility |
Includes | 18V CORE18V(R) Lithium-Ion 6 Ah High Power Battery (GBA18V60) |
Battery Series | CORE18V |
Description
CORE18V(R) 6 Ah High Power Battery, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery, Number of Cells 21,700, Battery Series CORE18V, Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 2.1 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- IDEAL Crimper, RG-59, RG-6, 13" L (30-503)
- BOSCH Battery, Li-Ion, 12 Ah, 18VDC (GBA18V120)
- BOSCH Template Guide Adapter Kit (RA1129)
- BOSCH BOSCH® GAL12V-40 12V Max Lithium-Ion Battery Charger (GAL12V-40)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- BOSCH Screwgun Autofeed Attachment (MA55)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- MILWAUKEE TOOL M12 Compact Charger and Power Source (48-59-1201)
- Bosch Cordless Tool Accessories