Shop All Core Drill Bits
Bosch
Core Bit Extension, 3 In
Mfr # T3922
Zoro # G3952724
Not eligible for select promotions
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Steel
- Overall Length 3 in
- Shank Shape Hex
- Thread Size SDS plus
- For Use With SDS plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T3922
- Zoro # G3952724
- UPC # 000346430073
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Overall Length | 3 in |
Thread Size | SDS plus |
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Piece Core Bit Shank |
Core Bit Cutter Material | Steel |
Shank Shape | Hex |
For Use With | SDS plus |
Sub Brand | Speedcore |
Shank Type - Machining | SDS Plus |
Description
Two Piece Core Bit Shank, SDS Plus, 3 in Overall Length, Speedcore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive SAE Crowfoot Wrench Set, 8 pcs., 3/8" Drve, SAE, 8 pcs, Flare Nut (9708)
- POWERWELD Shade #5 Face Shield, Fibre-Metal Style, 9" x 19" (4199-05)
- ONSRUD 1/4" Two Flute Routing End Mill Square 2"L (AMC700102)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A224)
- BOSCH SDS-Max Carbide Rotary Hammer Core Bit, 2-5/8" x 17" x 22" (HC8526)
- BOSCH Core Bit, 3-1/8 In (T3917SC)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- BOSCH SDS Max (R) Core Bit W/Shank, 1-3/4" 12"L (HC8501)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- BOSCH Core Bit, 1-9/16 In (T3913SC)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1060)
- Bosch Drill Bits