Shop All Core Drill Bits
Bosch
Core Bit, 4-3/8 In
Mfr # T3921SC
Zoro # G3963111
product price: $108.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 4 3/8 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
- Shank Shape SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T3921SC
- Zoro # G3963111
- UPC # 000346430066
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 3/8 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Size (In.) | 4-3/8 |
Drilling Length (In.) | 2-3/8 |
Core Diameter | 4 3/8 in |
Maximum Drilling Depth | 2 3/8 in |
Shank Diameter | 4 3/8 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Through Hole Drilling |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Primary Material Application | Masonry; Concrete |
Decimal Equivalent | 4.375 |
For Tool Type | Rotary Drills |
Cutting Tip Form | Toothed Style |
Shank Included | Yes |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Sub Brand | Speedcore(TM) |
Description
Core Center Bit, SDS Plus, 4 3/8 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 4 3/8 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive, 1/8" SAE Socket, 6 Points (9904F)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (910MDS)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -12'6)
- BOSCH Spline Core Bit W/Shank, 2 In, 22 L (HC8015)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- BOSCH SDS Max Core Bit W/Shank, 6 In, 17 L (HC8595)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- Bosch Drill Bits