Shop All Core Drill Bits
Bosch
Core Bit, 3-7/8 In
Mfr # T3920SC
Zoro # G3903514
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 7/8 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T3920SC
- Zoro # G3903514
- UPC # 000346430059
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 7/8 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Drilling Length (In.) | 2-3/8 |
Size (In.) | 3-7/8 |
Maximum Drilling Depth | 2 3/8 in |
Shank Diameter | 3 7/8 in |
Core Diameter | 3 7/8 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Through Hole Drilling |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Cutting Tip Form | Toothed Style |
Shank Type - Machining | SDS Plus |
Primary Material Application | Masonry; Concrete |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drills |
Decimal Equivalent | 3.875 |
Sub Brand | Speedcore(TM) |
Shank Included | Yes |
Description
Core Center Bit, SDS Plus, 3 7/8 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 3 7/8 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Jaw Chuck 4" 5C Back, 3Pc (Z9552)
- K-TOOL INTERNATIONAL Scraper, Mini (KTI-70016)
- HUSKIE TOOLS Twelve-Ton Compression Tool with Rubber (EP-410)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191034)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH Coring Bit (T3924)
- BOSCH Core Bit, 4-3/8 In (T3921SC)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- MILWAUKEE TOOL 3 in. Diamond Ultra Wet Core Bit (48-17-5030)
- Bosch Drill Bits