Shop All Core Drill Bits
Bosch
Core Bit, 3-3/16 In
Mfr # T3918SC
Zoro # G4204435
product price: $83.39
/ea
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 3/16 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T3918SC
- Zoro # G4204435
- UPC # 000346430035
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 3/16 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Drilling Length (In.) | 2-3/8 |
Size (In.) | 3-3/16 |
Core Diameter | 3 3/16 in |
Maximum Drilling Depth | 2 3/8 in |
Shank Diameter | 3 3/16 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Application | Through Hole Drilling |
Sub Brand | Speedcore(TM) |
Measurement System | Fractional Inch |
Primary Material Application | Masonry; Concrete |
Shank Included | Yes |
For Tool Type | Rotary Drills |
Cutting Tip Form | Toothed Style |
Shank Type - Machining | SDS Plus |
Decimal Equivalent | 3.1875 |
Description
Core Center Bit, SDS Plus, 3 3/16 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 3 3/16 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Ratcheting Wrench, Metric (21210)
- KREG POCKET HOLE DRILL BIT (KPHA300)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- TEKTON Mini Needle Nose Pliers (Serrated Jaw) (PMN01001)
- BOSCH Core Bit, 1-3/8 In (T3912SC)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- BOSCH Coring Bit (T3924)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- MILWAUKEE TOOL 3-1/2 in. Diamond Ultra Wet Core Bit (48-17-5035)
- Bosch Drill Bits