Shop All Core Drill Bits
Bosch
Core Bit, 3-1/8 In
Mfr # T3917SC
Zoro # G3944586
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/8 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T3917SC
- Zoro # G3944586
- UPC # 000346430028
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/8 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Drilling Length (In.) | 2-3/8 |
Size (In.) | 3-1/8 |
Maximum Drilling Depth | 2 3/8 in |
Core Diameter | 3 1/8 in |
Shank Diameter | 3 1/8 in |
Core Body Length | 3 in |
Description
Core Center Bit, SDS Plus, 3 1/8 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 3 1/8 in Shank Diameter, Core Body Length 3 in, Permanent Connection Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Hole Saw 1-1/16" (DHS1063)
- CRESCENT 3/4" x 16' P1000 Series Yellow Clad A2 Blade Power Return Tape Measure (PHV1316N)
- PFERD 6" Round File - Bastard Cut (11064)
- WESTWARD 3/4 in Drive Impact Socket Bit 17 mm Size, Standard Socket, Black Oxide (20HX52)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- BOSCH Spline Core Bit With Shank, 2 In, 12 L (HC8010)
- BOSCH Core Bit, 2-11/16 In (T3916SC)
- BOSCH Spline Core Bit, 2-1/4in., Spline (HC8017)
- BOSCH Centering Bit SDS Max Rotary Hammer Core Bit (HC88)
- Bosch Drill Bits