Shop All Core Drill Bits
Bosch
Core Bit, 3-1/2 In
Mfr # T3919SC
Zoro # G3951726
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 3 1/2 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T3919SC
- Zoro # G3951726
- UPC # 000346430042
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/2 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Size (In.) | 3-1/2 |
Drilling Length (In.) | 2-3/8 |
Maximum Drilling Depth | 2 3/8 in |
Shank Diameter | 3 1/2 in |
Core Diameter | 3 1/2 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Through Hole Drilling |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Primary Material Application | Masonry; Concrete |
Sub Brand | Speedcore(TM) |
Cutting Tip Form | Toothed Style |
For Tool Type | Rotary Drills |
Decimal Equivalent | 3.5 |
Shank Type - Machining | SDS Plus |
Measurement System | Fractional Inch |
Shank Included | Yes |
Description
Core Center Bit, SDS Plus, 3 1/2 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 3 1/2 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PET SPECIALTIES American Pet Specialties 3020 The Jackie Pet Carrier Bag - Large - Black (3020)
- S & W MANUFACTURING Knrl Knob Stud, 10-32", 3/4" dia., 1" Std, Material: Stainless Steel (WSSF-012)
- WALTER High Performance Indexable Drills, Unit of Measure: Metric, D4140-05-1 (D4140-05-18.00A20-D)
- SUPERIOR TOOL Pro-Line 1-1/2 in. Heavy Duty Pipe Wrench Red 1 pc (2810)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- BOSCH Hammer Core Bit 2 Pcs., 3-1/2 In. (HC7505)
- BOSCH Coring Bit (T3924)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- DEWALT 4" x 4" Core Bit Body (DW5905)
- Bosch Drill Bits