Shop All Core Drill Bits
Bosch
Core Bit, 2-11/16 In
Mfr # T3916SC
Zoro # G3994794
original price:
$71.15
5% off
Not eligible for select promotions
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 2 11/16 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
- Shank Shape SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T3916SC
- Zoro # G3994794
- UPC # 000346430011
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 11/16 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Size (In.) | 2-11/16 |
Drilling Length (In.) | 2-3/8 |
Shank Diameter | 2 11/16 in |
Core Diameter | 2 11/16 in |
Maximum Drilling Depth | 2 3/8 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Application | Through Hole Drilling |
Decimal Equivalent | 2.6875 |
Cutting Tip Form | Toothed Style |
Measurement System | Fractional Inch |
Primary Material Application | Masonry; Concrete |
Sub Brand | Speedcore(TM) |
For Tool Type | Rotary Drills |
Shank Type - Machining | SDS Plus |
Shank Included | Yes |
Description
Core Center Bit, SDS Plus, 2 11/16 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 2 11/16 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Router Dust Hood Kit, 2-1/4 In (RA1173AT)
- BOSCH Straight Router Bit, 1/8 Cutting dia. (85908MC)
- CHAMPION CUTTING TOOL 3/4in CT5 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth, Pilot Drill & Ejector Spring (CHA CT5-3/4)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84727)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH Core Bit, 3-1/8 In (T3917SC)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- BOSCH Hammer Core Bit 2 Pcs., 4 In. (HC7506)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- BOSCH Spline Core Bit, 6in., Spline (HC8085)
- Bosch Core Drill Bits