Shop All Core Drill Bits
Bosch
Core Bit, 1-9/16 In
Mfr # T3913SC
Zoro # G3950064
original price:
$60.99
5% off
new price: $57.89
/ea
Not eligible for select promotions
$57.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Carbide
- Bit Dia. 1 9/16 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
- Shank Shape SDS Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T3913SC
- Zoro # G3950064
- UPC # 000346429985
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 9/16 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Size (In.) | 1-9/16 |
Drilling Length (In.) | 2-3/8 |
Maximum Drilling Depth | 2 3/8 in |
Core Diameter | 1 9/16 in |
Shank Diameter | 1 9/16 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Through Hole Drilling |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Decimal Equivalent | 1.5625 |
Cutting Tip Form | Toothed Style |
Shank Type - Machining | SDS Plus |
Primary Material Application | Masonry; Concrete |
Sub Brand | Speedcore(TM) |
For Tool Type | Rotary Drills |
Measurement System | Fractional Inch |
Shank Included | Yes |
Description
Core Center Bit, SDS Plus, 1 9/16 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 1 9/16 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 11/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46622)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- MILWAUKEE TOOL 1/8 Collet (42-77-0400)
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- BOSCH Core Bit, 1-3/8 In (T3912SC)
- BOSCH Coring Bit (T3924)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 22 L (HC8515)
- BOSCH Core Adapter, 8in., SDS Max (CAM008)
- BOSCH Spline Core Bit With Shank, 5 In, 12 L (HC8070)
- MILWAUKEE TOOL 2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5408)
- Bosch Drill Bits