Shop All Core Drill Bits
Bosch
Core Bit, 1-3/8 In
Mfr # T3912SC
Zoro # G4068872
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 3/8 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # T3912SC
- Zoro # G4068872
- UPC # 000346429978
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/8 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Drilling Length (In.) | 2-3/8 |
Size (In.) | 1-3/8 |
Maximum Drilling Depth | 2 3/8 in |
Core Diameter | 1 3/8 in |
Shank Diameter | 1 3/8 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Application | Through Hole Drilling |
For Tool Type | Rotary Drills |
Primary Material Application | Masonry; Concrete |
Decimal Equivalent | 1.375 |
Measurement System | Fractional Inch |
Shank Type - Machining | SDS Plus |
Cutting Tip Form | Toothed Style |
Sub Brand | Speedcore(TM) |
Shank Included | Yes |
Description
Core Center Bit, SDS Plus, 1 3/8 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 1 3/8 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Hose, Hydraulic W/Coupler (59507)
- BOSCH Reciprocating Saw Blade, Blade 9" L (RM914-25B)
- KO-KEN Ratchet Handle 20 teeth 115mm Metal Handle 1/4 Sq. Drive (2753N)
- POWERBUILT Rapid Box Slant Front Tool Box with Magnetic Tool Holders, Steel, Gray, 26 in W x 18 in D x 19 in H (240102)
- BOSCH Spline Core Adapter, 8 in. (CAS008)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- BOSCH SDS Max (R) Core Bit W/Shank, 3 1/4 In, 22 L (HC8536)
- BOSCH Centering Bit SDS Max Rotary Hammer Core Bit (HC88)
- BOSCH Core Bit, 1-3/16 In (T3911SC)
- BOSCH Core Bit, 2-9/16 In (T3915SC)
- MILWAUKEE TOOL 1-1/2 in. x 11-3/8 in. One Piece SDS-MAX Masonry Core Bit (48-20-5400)
- Bosch Drill Bits