Shop All Core Drill Bits
Bosch
Core Bit, 1-3/16 In
Mfr # T3911SC
Zoro # G3974957
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide
- Bit Dia. 1 3/16 in
- Drilling Depth 2 3/8 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # T3911SC
- Zoro # G3974957
- UPC # 000346429961
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/16 in |
Drilling Depth | 2 3/8 in |
Overall Length | 2 3/4 in |
Drilling Length (In.) | 2-3/8 |
Size (In.) | 1-3/16 |
Maximum Drilling Depth | 2 3/8 in |
Shank Diameter | 1 3/16 in |
Core Diameter | 1 3/16 in |
Core Body Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Center Bit |
Core Bit Cutter Material | Carbide |
Shank Shape | SDS Plus |
Wet or Dry Application | Dry |
Application | Through Hole Drilling |
For Use With | Rotary Hammers, Corded And Cordless Hammer Drills |
Shank Type - Machining | SDS Plus |
Sub Brand | Speedcore(TM) |
Cutting Tip Form | Toothed Style |
Primary Material Application | Masonry; Concrete |
Decimal Equivalent | 1.1875 |
Shank Included | Yes |
Measurement System | Fractional Inch |
For Tool Type | Rotary Drills |
Description
Core Center Bit, SDS Plus, 1 3/16 in, Maximum Drilling Depth 2 3/8 in, 2 3/4 in Overall Length, 1 3/16 in Shank Diameter, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX , Wolfbands 38PW18-5: PW 3 8 7/8X1/2X020X18CW, 5PK (8010838PW18-5)
- IRWIN Power Bit, SAE, 6" Bit L (IWAF36DEPH2)
- DAYTON Bracket, Lh (23950.00)
- KNIPEX Pliers Wrenches, Tongue/Groove, 180 mm L (86 02 180)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 22 L (HC8545)
- BOSCH 3-1/4 In. Rotary Hammer Core Bit 2 Pc. (HC7504)
- BOSCH Core Bit, 1 In (T3910SC)
- BOSCH Spline Core Bit W/Shank, 3 9/16 In, 22 L (HC8045)
- BOSCH Hammer Core Bit 2 Pcs., 6 In. (HC7508)
- BOSCH Hammer Core Bit 2 Pcs., 2 In. (HC7502)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- Bosch Drill Bits