Shop All Core Drill Bits
Bosch
Core Adapter, 18in., SDS Max
Mfr # CAM018
Zoro # G7484854
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Core Bit Cutter Material Carbide Tipped
- Overall Length 18 in
- Shank Shape SDS Max
- Thread Size SDS Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CAM018
- Zoro # G7484854
- UPC # 089634981039
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Overall Length | 18 in |
Thread Size | SDS Max |
Size (In.) | 18 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Two Piece Core Bit Shank |
Core Bit Cutter Material | Carbide Tipped |
Shank Shape | SDS Max |
For Use With | Bosch Tools |
Application | Extension for Max Core Bits |
Shank Type - Machining | SDS Max |
Description
Two Piece Core Bit Shank, SDS Max, 18 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , M10-1.00 , Plug , 4 Flutes, Metric Fine (1973700)
- TOUGH GUY Cement Finishing Brush, Black, 24 In, Construction: Wood (1YXC8)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21064610GR)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 13 ft. (40-6310)
- BOSCH Core Bit, 1-7/8 In (T3914SC)
- BOSCH SDS Max Core Bit W/Shank, 2 In, 12 L (HC8510)
- BOSCH Spline Core Bit W/Shank, 3 1/4 In, 12 L (HC8031)
- BOSCH Spline Core Bit With Shank, 4 In, 22 L (HC8055)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- BOSCH SDS Max Core Bit W/Shank, 4 In, 12 L (HC8550)
- BOSCH SDS Max Core Bit W/Shank, 3 1/4 In, 12 L (HC8531)
- Bosch Core Drill Bits