Shop All Portable Vacuums
Bosch
Cordless Vacuum Kit, 18V
Mfr # GAS18V-3N + GXS18V-15N15
Zoro # G403531610
original price:
$389.53
8% off
new price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Vacuum Filtration Type HEPA
- Weight 10.2 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GAS18V-3N + GXS18V-15N15
- Zoro # G403531610
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Height | 14 1/2 in |
Hose Length | 63 in |
Width | 17 3/4 in |
Length | 13 1/4 in |
Hose Dia. | 6 in |
Description
Canister, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency It features a washable HEPA filter, which captures 99.97 Percent of particles at 0.3 microns and larger., Vacuum Collection Type Bagless, Vacuum Capacity 2 3/5 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 51 cfm, Sound Level Not Rated, Motor Efficiency Type Portable Spot Vacuum Cleaner, Number of Motor Stages Portable Spot Vacuum Cleaner, Power 18V Battery, Frequency None, Hose Dia. 6 in, Hose Length 63 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Freestanding Utility Laundry Tub with Pull-Out Faucet, White (ELT2006W)
- GORDON BRUSH 0.012" Nylon Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308N)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- SPARKLE Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK (GPC2717201CT)
- BOSCH Cordless Vacuum, 18.0V, Tank Size 0.2 gal. (GAS18V-02N)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N+ GXS18V-15N15)
- BOSCH 18V 2.6 gal. Wet/Dry Vacuum Cleaner with HEPA Filter (GAS18V-3N)
- AMK AMK Ns-24 24 in. Nailsweep (Ns-24)
- BISSELL COMMERCIAL BISSELL COMMERCIAL 120VAC Canister Vacuum (BGC3000)
- MAKITA 36V (18V X2) LXT® Brushless .5Gal HEPA Backpack Dry Vacuum Kit (5.0Ah) (XCV09PT)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- Bosch Portable Vacuums