Shop All Portable Vacuums
Bosch
Cordless Vacuum, 18.0V, Tank Size 0.2 gal.
Mfr # GAS18V-02N
Zoro # G5927177
product price: $129.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Vacuum Filtration Type Standard
- Weight 3 lb
- Vacuum Collection Type Bagless
- Included Charger No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GAS18V-02N
- Zoro # G5927177
- UPC # 000346498189
- Country of Origin China
- Category Portable Vacuums
Dimensions
Tool Length | 17-1/4" |
Tank Size | 0.2 gal. |
Description
Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type Standard, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 21 cfm, Static Pressure 60 in, Sound Level Not Rated, Tank Material Plastic, Number of Motor Stages 1, Weight 3 lb, Cordless Tool Battery Type Li-Ion, Voltage 18 V, Includes Battery No, No. Batteries Included 0, Includes Charger No, Series 18V, Includes (2) Extension Tubes, Crevice Nozzle, Floor Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Gray, Polypropylene (GRP36200-GY)
- HTH Ph Balance Decreaser 5Lb (67057)
- CARLISLE FOODSERVICE Small Looped End Mop, Red W/ Yellow Band, 369411B05 (369411B05)
- CASCADES PRO Select Center Pull Paper Towels, 2 Ply, 600 Sheets, 11", White, 6 PK (H150)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N+ GXS18V-15N15)
- BOSCH Cordless Vacuum Kit, 18V (GAS18V-3N + GXS18V-15N15)
- BOSCH 18V 2.6 gal. Wet/Dry Vacuum Cleaner with HEPA Filter (GAS18V-3N)
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- METROVAC Pro Series 1.7-HP, 2-Speed Motor Toner Capable Vac/Blow w/Case (MDV-3TCA)
- ATRIX Atrix VACBP400 Aviation Backpack HEPA Vacuum (VACBP400)
- DWYER INSTRUMENTS Outdoor Static Pressure Sensor, Red (A-306)
- Bosch Portable Vacuums