Shop All Rotary Hammers
Bosch
Cordless Tool Kit
Mfr # GBH18V-24CK24
Zoro # G011378492
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Blows per Minute 0 bpm to 4,350 bpm
- Battery Capacity 8.0Ah
- Core Bit Capacity 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-24CK24
- Zoro # G011378492
- UPC # 000346805710
- Country of Origin China
- Category Rotary Hammers
Dimensions
Overall Height | 9 in |
Tool Length | 13 5/16 in |
Overall Width | 3 3/8 in |
Description
Cordless Rotary Hammer, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1 in, Core Bit Capacity in Concrete 2 5/8 in, Blows per Minute 0 bpm to 4,350 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Hammer Only, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Auxiliary Handle, (1) Carrying Case, (1) Depth Gauge, Battery Capacity 8.0Ah, Core Bit Capacity 2 5/8 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Phillips, 11" MAXXPRO PLUS 6" Phillips, (9T 63503)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 18 Foot Reinforced H Aluminum (22-518)
- JET Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578010)
- AMPCO SAFETY TOOLS Dbl Face Engineers Hammer, Non-Spark, 3 lb (H-17FG)
- BOSCH BOSCH RH328VC, Rotary Hammer (RH328VC)
- BOSCH Cordless Rotary Hammer, 18V, 3 1/2" W (GBH18V-21N)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-34CQN)
- BOSCH Cord (1614461034)
- BOSCH Rotary Hammer, Keyless Chuck, 8A, 15"Tool L (GBH2-26)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- Bosch Rotary Hammers