Shop All Cordless Combination Kits
Bosch
Cordless Tool Combination Kit, 18V
Mfr # GXL18V-233B25 + GLI18V-1200CN
Zoro # G906134080
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity 4.0Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GXL18V-233B25 + GLI18V-1200CN
- Zoro # G906134080
- UPC # 000346631852
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 1/2 in |
Hammer Drill - Chuck Size | 1/2 in |
Drill - Chuck Size | 1/2 in |
Impact Wrench - Sq. Size | 1/2 in |
Description
Cordless Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V, Power Source Cordless, Number of Tools 2, Battery Capacity 4.0Ah, Includes (1) Charger, (2) Batteries, Tool Brand Bosch, Series Bosch Freak, Battery Included 55EX99, Number of Batteries Included 2, Battery Model No. GBA18V40, Battery Series CORE18V, Charger 55JE07, Charger Included Yes, Cordless Tool Kit Contents (2) GBA18V40 18V CORE18V Lithium-Ion 4.0 Ah Compact Batteries, (1) 18V Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 10-100 ft/lbs. (85062M)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- AMPCO SAFETY TOOLS 1/2 in Drive, 32mm 6 pt Metric Socket, 6 Points (DW-1/2D32MM)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 1/4x6, Nonsparking (D-20)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- BOSCH BOSCH 12V Max 2-Tool Combo Kit PS21 & PS41 (CLPK27-120)
- BOSCH Cordless Combination Kit, 2 Tools, 12.0V (CLPK27-120+BAT415+GLI12V-300N)
- BOSCH Cordless Tool Combination Kit, 18V (GBL18V-71N + GXS18V-15N15)
- BOSCH Combo Kit, 2-Tool, 1/2" Drive Size, 18V DC (GXL18V-240B22)
- MILWAUKEE TOOL Cordless Combo Kit, 18.0 V, 2 Tools, 1 Batt (2646-21CT, 2657-20)
- Bosch Cordless Tools